Sp Flute Tap, Mod Bottom, 1-8, S/O, 4 Flt

OSG| Zoro #: G1022576| Mfr #: 1726401

$158.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022576 Mfr #: 1726401
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 5-1/8"
Number of Flutes: 4Pitch Diameter Limit: H4
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 2-1/2"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: 1"-8
Tap Dimension Type: InchShank Dia.: 0.800"
List Number: 303Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews