Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Flute Tap, Mod Bttm, 1-8, Uncoated, 4 Flt

  • Zoro #: G0530607
  • Mfr #: 2944400

$199.63

  • Item: Tap
  • Tap Thread Size: 1"-8
  • Tap Material: High Speed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #2944400 Specifications

  • Zoro #: G0530607
  • Mfr #: 2944400
Item: Tap Tap Thread Size: 1"-8
Tap Material: High Speed Steel Tap Grouping: Tap
Number of Pieces: 1 Tap Style: Spiral Flute
Standards: ANSI Thread Length: 2-1/2"
Tap Size: 1" Tap Finish: Uncoated
Tap Thread Type: UNC Thread Direction: Right Hand
Overall Length: 5-1/8" Tap Chamfer: Modified Bottoming
Tap Dimension Type: Inch List Number: 290
Shank Dia.: 0.800" Number of Flutes: 4
Pitch Diameter Limit: H5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #2944400