WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, #10-32, TiCN, 3 Flt

OSG| Zoro #: G0245892| Mfr #: 1722508

$24.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 7/8"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0245892 Mfr #: 1722508
Thread Length: 7/8"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 2-3/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: #10-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.194"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews