Tap, Mod-Bottom, 1/2"-13, Oxide, 3 Flt

OSG| Zoro #: G1828881| Mfr #: 1769101

$61.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2"
Item: Tap
List Number: 398

Technical Specifications

Zoro #: G1828881 Mfr #: 1769101
Thread Length: 2"Item: Tap
List Number: 398Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 6"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/2"-13
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.367"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews