LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, 1/2-13, S/O, 3 Flt

OSG| Zoro #: G1413632| Mfr #: 2942701

$52.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413632 Mfr #: 2942701
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 3-3/8"
Number of Flutes: 3Pitch Diameter Limit: H11
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-21/32"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: 1/2"-13
Tap Dimension Type: InchShank Dia.: 0.367"
List Number: 290Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H11, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews