Sp Flute Tap, Mod Bttm, 1/2-13, TiCN, 3 Flt

OSG| Zoro #: G1950575| Mfr #: 1704908

$55.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950575 Mfr #: 1704908
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 3-3/8"
Number of Flutes: 3Pitch Diameter Limit: H5
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-21/32"
Tap Finish: TiCNTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: 1/2"-13
Tap Dimension Type: InchShank Dia.: 0.367"
List Number: 313Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews