Sp Flute Tap, Mod Bottom, 1/2-13, Uncoated

OSG| Zoro #: G1499172| Mfr #: 2932400

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
List Number: 290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499172 Mfr #: 2932400
Thread Length: 1-21/32"Item: Tap
List Number: 290Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 3-3/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: UncoatedTap Thread Size: 1/2"-13
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.367"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews