Sp Flute Tap, Mod Bottom, 1/2-20, S/O, 3 Flt

OSG| Zoro #: G1271243| Mfr #: 1733501

$41.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271243 Mfr #: 1733501
Thread Length: 1-21/32"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 3-3/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/2"-20
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.367"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews