Sp Flute Tap, Mod Bttm, 1/2-20, TICN, 3 Flt

OSG| Zoro #: G2168196| Mfr #: 1305713108

$66.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
List Number: 313TI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168196 Mfr #: 1305713108
Thread Length: 1-21/32"Item: Tap
List Number: 313TITap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 3-3/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 1/2"-20
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.367"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews