Sp Flute Tap, Mod Bottom, 1/4-20, Uncoated

OSG| Zoro #: G1383523| Mfr #: 2930000

$16.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383523 Mfr #: 2930000
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-1/2"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1"
Tap Finish: UncoatedTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: 1/4"-20
Tap Dimension Type: InchShank Dia.: 0.255"
List Number: 290Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews