Tap, Mod-Bottom, 1/4"-28, Oxide, 3 Flt

OSG| Zoro #: G0418223| Mfr #: 1768301

$43.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/2"
Item: Tap
List Number: 398

Technical Specifications

Zoro #: G0418223 Mfr #: 1768301
Thread Length: 1-1/2"Item: Tap
List Number: 398Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 6"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/4"-28
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.255"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews