BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, #3-48, S/O, 2 Flt

OSG| Zoro #: G1348864| Mfr #: 2906001

$22.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348864 Mfr #: 2906001
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-13/16"
Number of Flutes: 2Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1/2"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: #3-48
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 290Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Modified Bottoming, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews