Sp Flute Tap, Mod Bottom, 3/4-10, S/O, 4 Flt

OSG| Zoro #: G2395522| Mfr #: 1753801

$117.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395522 Mfr #: 1753801
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 4-1/4"
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 2"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: 3/4"-10
Tap Dimension Type: InchShank Dia.: 0.590"
List Number: 313Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews