Osg

Spiral Flute Tap Modified Bottoming, 4 Flutes


$162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/4"-10
  • Overall Length 4-1/4"
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNC
  • Tap Material Powdered Metal
See all product information