THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sp Flute Tap, Mod Bottom, 3/4-10, Uncoated

OSG| Zoro #: G1922182| Mfr #: 2933600

$94.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Item: Tap
List Number: 290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922182 Mfr #: 2933600
Thread Length: 2"Item: Tap
List Number: 290Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 4-1/4"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: UncoatedTap Thread Size: 3/4"-10
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.590"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews