WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, 3/4"-16, Oxide, 4 Flt

OSG| Zoro #: G1001043| Mfr #: 2943801

$94.22 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2"
Item: Tap
List Number: 290
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1001043 Mfr #: 2943801
Thread Length: 2"Item: Tap
List Number: 290Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 4-1/4"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 3/4"-16
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.590"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews