LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, 3/8-16, S/O, 3 Flt

OSG| Zoro #: G0934972| Mfr #: 1704301

$33.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Item: Tap
List Number: 313
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934972 Mfr #: 1704301
Thread Length: 1-1/4"Item: Tap
List Number: 313Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 2-15/16"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 3/8"-16
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.381"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews