Sp Flute Tap, Mod Bottom, 3/8-16, S/O, 3 Flt

OSG| Zoro #: G2194491| Mfr #: 2941601

$23.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Material: High Speed Steel
Pitch Diameter Limit: H5
Overall Length: 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194491 Mfr #: 2941601
Tap Material: High Speed SteelPitch Diameter Limit: H5
Overall Length: 2-15/16"Tap Chamfer: Modified Bottoming
Thread Length: 1-1/4"Tap Dimension Type: Inch
Number of Pieces: 1Number of Flutes: 3
Thread Direction: Right HandShank Dia.: 0.381"
Tap Thread Size: 3/8"-16Tap Style: Spiral Flute
Tap Finish: OxideTap Grouping: Tap
Tap Thread Type: UNCList Number: 290
Item: TapStandards: ANSI
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews