Osg

Spiral Flute Tap, Modified Bottoming, 3


$45.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 2-15/16"
  • Tap Thread Size 3/8"-24
  • Tap Style Spiral Flute
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNF
See all product information