THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sp Flute Tap, Mod Bottom, #4-40, S/O, 3 Flt

OSG| Zoro #: G2204885| Mfr #: 1722001

$24.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 9/16"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204885 Mfr #: 1722001
Thread Length: 9/16"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 1-7/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #4-40
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews