LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, #4-40, S/O, 3 Flt

OSG| Zoro #: G2167453| Mfr #: 1732001

$25.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167453 Mfr #: 1732001
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-7/8"
Number of Flutes: 3Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 9/16"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: #4-40
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 303Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews