Sp Flute Tap, Mod Bttm, 5/16-18, S/O, 3 Flt

OSG| Zoro #: G1140361| Mfr #: 1703901

$36.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/8"
Item: Tap
List Number: 313
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140361 Mfr #: 1703901
Thread Length: 1-1/8"Item: Tap
List Number: 313Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 2-23/32"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 5/16"-18
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.318"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews