Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sp Flute Tap, Mod Bttm, 5/16-24, S/O, 3 Flt

OSG| Zoro #: G0748316| Mfr #: 1768601

$50.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Spiral Flute
Thread Length: 1-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748316 Mfr #: 1768601
Number of Pieces: 1Tap Style: Spiral Flute
Thread Length: 1-11/16"Pitch Diameter Limit: H3
Shank Dia.: 0.318"Tap Finish: Oxide
Tap Grouping: TapStandards: ANSI
List Number: 398Overall Length: 6"
Tap Thread Size: 5/16"-24Tap Dimension Type: Inch
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNFTap Chamfer: Modified Bottoming
Number of Flutes: 3Item: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Tap Thread Type UNF, Right Hand, Thread Length 1-11/16 In., Shank Dia. 0.318 In., Overall Length 6 In., Number of Pieces 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews