WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, 5/16"-24, TiN, 3 Flt

OSG| Zoro #: G1267831| Mfr #: 2331205

$44.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/8"
Item: Tap
List Number: 230
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1267831 Mfr #: 2331205
Thread Length: 1-1/8"Item: Tap
List Number: 230Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 3-1/2"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: 5/16"-24
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.318"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI, DIN
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 3-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews