Tap, Mod-Bottom, 5/8"-11, Oxide, 4 Flt

OSG| Zoro #: G1307467| Mfr #: 1769301

$81.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2-1/4"
Item: Tap
List Number: 398

Technical Specifications

Zoro #: G1307467 Mfr #: 1769301
Thread Length: 2-1/4"Item: Tap
List Number: 398Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 6"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 5/8"-11
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.480"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews