WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, 5/8"-11, Oxide, 4 Flt

OSG| Zoro #: G1717396| Mfr #: 2233201

$76.05 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 1-13/16"
Item: Tap
List Number: 220
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1717396 Mfr #: 2233201
Thread Length: 1-13/16"Item: Tap
List Number: 220Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 110.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 5/8"-11
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.480"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 110.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews