Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Mod Bttm, 5/8-11, TiCN, 4 Flt

OSG| Zoro #: G1355934| Mfr #: 1753608

$105.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355934 Mfr #: 1753608
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 3-13/16"
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-13/16"
Tap Finish: TiCNTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: 5/8"-11
Tap Dimension Type: InchShank Dia.: 0.480"
List Number: 313Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews