Sp Flute Tap, Mod Bottom, #6-32, S/O, 2 Flt

OSG| Zoro #: G1007964| Mfr #: 1752201

$25.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 11/16"
Item: Tap
List Number: 313
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007964 Mfr #: 1752201
Thread Length: 11/16"Item: Tap
List Number: 313Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 2"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #6-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Modified Bottoming, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews