Sp Flute Tap, Mod Bottom, #6-32, S/O, 2 Flt

OSG| Zoro #: G1672167| Mfr #: 1754301

$23.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672167 Mfr #: 1754301
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 2Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 11/16"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: #6-32
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 313Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Modified Bottoming, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews