STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, #6-32, S/O, 3 Flt

OSG| Zoro #: G1079041| Mfr #: 2907401

$15.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079041 Mfr #: 2907401
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 3Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 11/16"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: #6-32
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 290Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews