STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bttm, 7/16-20, S/O, 3 Flt

OSG| Zoro #: G1909162| Mfr #: 1723301

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-7/16"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909162 Mfr #: 1723301
Thread Length: 1-7/16"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 3-5/32"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 7/16"-20
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.323"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews