Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Mod Bttm, 7/16-20, S/O, 3 Flt

OSG| Zoro #: G0575985| Mfr #: 2232201

$36.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575985 Mfr #: 2232201
Tap Style: Spiral FluteTap Thread Type: UNF
Thread Direction: Right HandOverall Length: 4"
Number of Flutes: 3Pitch Diameter Limit: Not Rated
Standards: DINNumber of Pieces: 1
Tap Grouping: TapThread Length: 1-7/16"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: 7/16"-20
Tap Dimension Type: InchShank Dia.: 0.323"
List Number: 220Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews