Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Mod Bottom, 7/8-14, S/O, 4 Flt

OSG| Zoro #: G0548545| Mfr #: 2239201

$156.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-7/32"
Item: Tap
List Number: 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548545 Mfr #: 2239201
Thread Length: 2-7/32"Item: Tap
List Number: 220Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 5"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 7/8"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.697"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-14, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.697 In., Overall Length 5 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews