Sp Flute Tap, Mod Bttm, 7/8-14, TiCN, 4 Flt

OSG| Zoro #: G0295163| Mfr #: 1726308

$156.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-7/32"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295163 Mfr #: 1726308
Thread Length: 2-7/32"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H4Overall Length: 4-11/16"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 7/8"-14
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.697"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-14, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.697 In., Overall Length 4-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews