LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, 7/8-9, S/O, 4 Flt

OSG| Zoro #: G2016874| Mfr #: 2244001

$149.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-7/32"
Item: Tap
List Number: 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016874 Mfr #: 2244001
Thread Length: 2-7/32"Item: Tap
List Number: 220Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 5-1/2"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 7/8"-9
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.697"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.697 In., Overall Length 5-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews