Sp Flute Tap, Mod Bottom, #8-32, S/O, 2 Flt

OSG| Zoro #: G1369216| Mfr #: 1752301

$21.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369216 Mfr #: 1752301
Tap Style: Spiral FluteTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-1/8"
Number of Flutes: 2Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 3/4"
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: Powdered MetalTap Thread Size: #8-32
Tap Dimension Type: InchShank Dia.: 0.168"
List Number: 313Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Modified Bottoming, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews