Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sp Flute Tap, Mod Bottom, #8-32, S/O, 3 Flt
  • Zoro #: G0264756
  • Mfr #: 1722301
$18.75
  • Tap Grouping: Tap
  • Pitch Diameter Limit: H5
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Osg #1722301 Specifications

  • Zoro #: G0264756
  • Mfr #: 1722301
Tap Grouping: Tap Pitch Diameter Limit: H5
Thread Direction: Right Hand Number of Pieces: 1
Standards: ANSI Tap Material: High Speed Steel
Overall Length: 2-1/8" Tap Style: Spiral Flute
Tap Size: #8 Number of Flutes: 3
Tap Thread Type: UNC Tap Thread Size: #8-32
Tap Finish: Oxide Thread Length: 3/4"
List Number: 303 Tap Dimension Type: Inch
Tap Chamfer: Modified Bottoming Shank Dia.: 0.168"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #1722301