Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2217801
Zoro # G1540287
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Shank Dia. 0.168"
- Tap Thread Type UNC
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 2332405
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 2292201
- OSG Spiral Flute Tap, Bottoming 0 Flutes 1650011608
- OSG Spiral Flute Tap, M4-0.70, Modified Bottoming, Metric Coarse, Oxide 2290601
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN 1650502708
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes 1654002008
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, TiCN 1720108
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 3350008322
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, Bright, 3 Flutes 8013700
- OSG Spiral Flute Tap, Plug 3 Flutes 5005400
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 1732805
- Osg Spiral Flute 3-Flute Taps