Sp Flute Tap, Mod Bottom, #8-32, TiCN, 3 Flt

OSG| Zoro #: G2008036| Mfr #: 1305710708

$33.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Item: Tap
List Number: 313TI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008036 Mfr #: 1305710708
Thread Length: 3/4"Item: Tap
List Number: 313TITap Style: Spiral Flute
Pitch Diameter Limit: H2Overall Length: 2-1/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: #8-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.168"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews