WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, M10-1.25, Oxide, 3 Flt

OSG| Zoro #: G1654064| Mfr #: 1706001

$47.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 32mm
Item: Tap
List Number: 345

Technical Specifications

Zoro #: G1654064 Mfr #: 1706001
Thread Length: 32mmItem: Tap
List Number: 345Tap Style: Spiral Flute
Pitch Diameter Limit: D10Overall Length: 74.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M10-1.25
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.70mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M10-1.25, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material Powdered Metal, Tap Finish Oxide, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 9.70mm, Overall Length 74.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews