Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Mod Bttm, M10x1.50, TiCN, 3Flt

OSG| Zoro #: G1328241| Mfr #: 1706108

$49.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Item: Tap
List Number: 345
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328241 Mfr #: 1706108
Thread Length: 32mmItem: Tap
List Number: 345Tap Style: Spiral Flute
Pitch Diameter Limit: D10Overall Length: 2-15/16"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: M10-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.68mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.68mm, Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews