Sp Flute Tap, Mod Bttm, M10x1.50, TiN, 3 Flt

OSG| Zoro #: G1621925| Mfr #: 2391805

$56.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Item: Tap
List Number: 239
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621925 Mfr #: 2391805
Thread Length: 32mmItem: Tap
List Number: 239Tap Style: Spiral Flute
Pitch Diameter Limit: D10Overall Length: 102.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M10-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.70mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI, DIN
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.70mm, Overall Length 102.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews