Osg

Spiral Flute Tap, Modified Bottoming 3 Flutes


$54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M12-1.50
  • Overall Length 86.00mm
  • Tap Style Spiral Flute
  • Tap Thread Type Metric Fine
  • Shank Dia. 9.30mm
See all product information