Sp Flute Tap, Mod Bttm, M12x1.75, Uncoated

OSG| Zoro #: G1622031| Mfr #: 2992300

$39.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 42mm
Item: Tap
List Number: 299
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622031 Mfr #: 2992300
Thread Length: 42mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D11Overall Length: 86.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: UncoatedTap Thread Size: M12-1.75
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.30mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.30mm, Overall Length 86.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews