Sp Flute Tap, Mod Bttm, M14x1.50, S/O, 3 Flt

OSG| Zoro #: G1846555| Mfr #: 2992501

$70.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 42.07mm
Item: Tap
List Number: 299
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846555 Mfr #: 2992501
Thread Length: 42.07mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D6Overall Length: 3-19/32"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M14-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 10.90mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M14-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 3-19/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews