BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bttm, M14x1.50, TiN, 3 Flt

OSG| Zoro #: G0733266| Mfr #: 2392505

$90.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 42mm
Item: Tap
List Number: 239
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733266 Mfr #: 2392505
Thread Length: 42mmItem: Tap
List Number: 239Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 102.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M14-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 10.90mmTap Dimension Type: Metric
Tap Thread Type: Metric FineStandards: ANSI, DIN
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M14-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 42mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 102.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews