Sp Flute Tap, Mod Bttm, M14x2.00, TiN, 3 Flt

OSG| Zoro #: G2464007| Mfr #: 2392605

$90.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 42mm
Item: Tap
List Number: 239
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464007 Mfr #: 2392605
Thread Length: 42mmItem: Tap
List Number: 239Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 110.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M14-2.00
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 10.90mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI, DIN
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Spiral Flute Tap, Right Hand, Tap Style Modified Bottoming, Size M14, Pitch 2.00mm, Material High Speed Steel-E, TiN Finish, Overall Length 4-1/3 In., Thread Length 1-21/32 In., Shank Dia. 0.429 In., Number of Flutes 3, Thread Type Coarse, Pitch Diameter Limits 6H, List Number 239, Standards DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews