Sp Flute Tap, Mod Bttm, M18x1.50, S/O, 4 Flt

OSG| Zoro #: G0600406| Mfr #: 2993001

$102.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: Metric Fine
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600406 Mfr #: 2993001
Tap Style: Spiral FluteTap Thread Type: Metric Fine
Thread Direction: Right HandOverall Length: 4-1/32"
Number of Flutes: 4Pitch Diameter Limit: D6
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 46.04mm
Tap Finish: OxideTap Chamfer: Modified Bottoming
Tap Material: High Speed SteelTap Thread Size: M18-1.50
Tap Dimension Type: MetricShank Dia.: 13.77mm
List Number: 299Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M18-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 46.04mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 13.77mm, Overall Length 4-1/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews