WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, M18-2.50, Oxide, 4 Flt

OSG| Zoro #: G1585701| Mfr #: 2993201

$102.12 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 46mm
Item: Tap
List Number: 299

Technical Specifications

Zoro #: G1585701 Mfr #: 2993201
Thread Length: 46mmItem: Tap
List Number: 299Tap Style: Spiral Flute
Pitch Diameter Limit: D7Overall Length: 102.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M18-2.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 13.70mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M18-2.50, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 46mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 13.70mm, Overall Length 102.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews