Tap, Mod-Bottom, M20-2.50, TiN, 4 Flt

OSG| Zoro #: G0619997| Mfr #: 2393605

$249.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 61.91mm
Item: Tap
List Number: 239

Technical Specifications

Zoro #: G0619997 Mfr #: 2393605
Thread Length: 61.91mmItem: Tap
List Number: 239Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 140.00mm
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M20-2.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.652"Tap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI, DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M20-2.50, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 61.91mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 0.652 In., Overall Length 140.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews